ELECOM Numeric Keypad Wireless Bluetooth Antibacterial Quiet Membrane

Sebelum PPN:
Rp729.900
Spesifikasi
Applicable StandardBluetooth 5.1 Class2
Battery LifeEstimated when using alkaline batteries 10 months * Assuming 8 hours of PC operation per day
ColorBlack
Communication ProtocolGFSK method
Compatible ProfileHOGP(HID Over GATT Profile)
Frequency Band2.4GHz band
Included AccessoriesAAA alkaline batteries for operation check x 1
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 80 *Batteries not included
Number of Connections1 unit only
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 89.3 x 135.3 x 26.6
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine compatible with Bluetooth (R) HOGP profile
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big Sur (11), Chrome OS *Updates to the latest version of each OS or installation of a service pack may be required. *Please check the compatibility table for the latest information.
Type of ConnectionBluetooth (R) wireless system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The full-scale quiet design makes it ideal for use in places and times when sound is a concern! In addition, antibacterial specifications that add peace of mind to daily computer operations. Bluetooth (R) silent numeric keypad that can be connected wirelessly without blocking the USB port.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan