ELECOM Numeric keypad Wired USB connection Antibacterial silent membrane

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)0.8
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approximately 90 *including cable
Outer Dimensions, Width W x Depth D x Height H (mm)89.3x135.3x26.6
Power Supply MethodUSB bus power
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, macOS Big Sur (11), Chrome OS *Updates to the latest version of each OS or installation of a service pack may be required. *Please check the compatibility table for the latest information.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The full-scale quiet design makes it ideal for use in places and times when sound is a concern! In addition, antibacterial specifications that add peace of mind to daily computer operations. Wired silent numeric keypad that does not require batteries.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan