ELECOM Numeric keypad wired pantograph thin black

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)0.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Included AccessoriesUser's manual x 1
InterfaceUSB
Key TypePantograph
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)Approx. 110 *including cable
Outer Dimensions, Width W x Depth D x Height H (mm)89.6 x 127.5 x 21.5 (excluding cable)
Power Supply MethodUSB bus power
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS HighSierra (10.13) *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with the thinnest part of only 6.5 mm. Wired thin numeric keypad that uses a pantograph method that does not require batteries and has a solid feel.

Ulasan Produk

Tidak ada ulasan