ELECOM Numeric Keypad Wired Membrane High Durability With USB Hub [Tab] Key/[00] Key Included

Sebelum PPN:
Rp319.900
Spesifikasi
Cable Length (m)0.5
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2.3
Mass (g)About 114
Number of Ports[Upstream (PC side)] 1 port, [Downstream (HUB side)] (USB 2.0) x 2
Outer Dimensions, Width W x Depth D x Height H (mm)90 x 140 x 23.5 (excluding cable)
Power Supply MethodUSB bus power
Supply Current (mA)Less than 100/1 port
Supported OSWindows 11,Windows 10,Windows 8~8.1,Windows RT~RT8.1,Windows 7(SP1),Windows Vista(SP2),Windows XP(SP3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 2 USB devices such as a mouse can be connected! A USB ten keyboard equipped with a 2-port USB 2.0 hub function.

Ulasan Produk

Tidak ada ulasan