ELECOM Numeric Keypad Wired Membrane High Durability With USB Hub [Tab] Key Included
Spesifikasi
| Cable Length (m) | 0.5 |
|---|---|
| Color | Black |
| Interface | USB |
| Key Type | Membrane |
| Key layout | 20 keys |
| Key pitch (mm) | 16 |
| Key stroke (mm) | 2.3 |
| Mass (g) | About 97 |
| Number of Ports | [Upstream (PC side)] 1 port, [Downstream (HUB side)] (USB 2.0) x 2 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 78 x 127.5 x 24.0 (excluding cable) |
| Power Supply Method | USB bus power |
| Supply Current (mA) | Less than 100/1 port |
| Supported OS | Windows 11,Windows 10,Windows 8.1,Windows RT8.1,Windows 7(SP1),Windows Vista(SP2) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact size that helps save space on your desk. A compact USB numeric keypad with a 2-port USB 2.0 hub that is convenient for connecting a mouse, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































