ELECOM Numeric Keypad Wired Membrane Heavy Duty USB Hub Included Hot Key Included [Tab] Key/[00] Key Included

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)0.5
ColorBlack
InterfaceUSB
Key TypeMembrane
Key layout27 keys
Key pitch (mm)19
Key stroke (mm)2.3
Mass (g)About 143
Number of Ports[Upstream (PC side)] 1 port, [Downstream (HUB side)] (USB 2.0) x 2
Outer Dimensions, Width W x Depth D x Height H (mm)90 x 170 x 24.5 (excluding cable)
Power Supply MethodUSB bus power
Supply Current (mA)Less than 100/1 port
Supported OSWindows 11,Windows 10,Windows 8.1,Windows RT8.1,Windows 7(SP1),Windows Vista(SP2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With hotkeys that can start Excel etc. with the touch of a button. A USB numeric keypad with a 2-port USB 2.0 hub that is convenient for connecting a mouse, etc.

Ulasan Produk

Tidak ada ulasan