ELECOM Numeric Keypad Wired Membrane Heavy Duty Compact with [Tab] and [00] Keys

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)0.5
ColorBlack
Connector ShapeUSB-A
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)16
Key stroke (mm)2.3
Mass (g)About 97
Outer Dimensions, Width W x Depth D x Height H (mm)78 x 127.5 x 24.0 (excluding cable)
Power Supply MethodUSB bus power
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11,Windows 10,Windows 8.1,Windows RT8.1,Windows 7(SP1),Windows Vista(SP2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size that helps save space on your desk. A standard compact USB numeric keypad with [Tab] and [00] keys for convenient input.

Ulasan Produk

Tidak ada ulasan