ELECOM Numeric keyboard wireless wireless thin pantograph [Tab] key/[00] key

Sebelum PPN:
Rp579.900
Spesifikasi
Battery LifeApproximate battery life when using alkaline batteries: Approximately 1 year *Manufacturer test value (estimated)
ColorBlack
Communication ProtocolGFSK method
Connector ShapeUSB-A male
Frequency Band2.4GHz
Included AccessoriesUser's manual x 1, AAA alkaline battery x 1 for operation check, Receiver unit x 1
InterfaceUSB
Key TypePantograph
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2
Mass (g)[Keyboard body] Approx. 100 *Batteries not included, [Receiver] Approx. 2
Outer Dimensions, Width W x Depth D x Height H (mm)[Keyboard body] 89.6 x 127.5 x 21.5, [Receiver] 19.5 x 15.7 x 6.5
Power Supply[Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP, macOS HighSierra (10.13) *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin design with the thinnest part of only 6.5 mm. A wireless thin numeric keypad that is a wireless type that can be easily connected by simply inserting it, and uses a pantograph method that provides a firm feel.

Ulasan Produk

Tidak ada ulasan