ELECOM Nintendo Switch 2 Arm-Type Stand with Adjustable Angle, Flexible Arm, and Clamp

Sebelum PPN:
Rp619.900
Spesifikasi
Angle AdjustmentO
ColorBlack
Load Capacity (g)About 780
Mass (g)About 600
MaterialBody
Outer Dimensions (mm)Arm length: approx. 700, clamp depth: approx. 45, clamp compatible plate thickness: approx. 70
Suitable ModelsNINTENDO SWITCHTM 2, NINTENDO SWITCHTM OLED model, NINTENDO SWITCHTM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Play in any position! This arm-type stand for the Nintendo SwitchTM series can be easily attached to a desk or bedside table. The long, flexible arm and ball joint allow you to adjust the console to your preferred position for hands-free play.
The base holder is a clamp type that can be easily attached to a desk or bedside table up to approximately 7 cm thick, allowing you to enjoy playing while lying down.
The flexible arm allows you to adjust the distance and height from the device to your liking.
The holder can be easily fixed by simply clamping it, and it uses rubber parts that won't scratch the device itself. It also has an anti-slip effect, so it won't wobble during play and feels stable.
*Please remove the Joy-Con or Joy-Con 2 before use.
The device holder uses a ball joint at the connection point, allowing you to freely adjust the angle and direction.
It can be set up with the charging cable connected, so you can enjoy long periods of gaming without worrying about battery life.
Compatible with NINTENDO SWITCH(TM)2, NINTENDO SWITCH(TM) OLED model, and NINTENDO SWITCH(TM).

Ulasan Produk

Tidak ada ulasan