Sebelum PPN:
Rp5.099.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Form Factor | 3.5 inch |
|---|---|
| Included Accessories | Please read before use + 1 sheet |
| Interface | SATA 6Gb/s |
| Operating Environment | Temperature: 0-40 ° C, Humidity: 5% -95% RH (no condensation) |
| Storage Temperature Range (°C) | -10~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a spare drive 2TB dedicated to LinuxNASNSB-7A4T4BL, NSB-5A8T4BL, NSB-5A4T2BL, NSB-5A2T1BL.
Spare drive (2TB) dedicated to NSB-7A4T4BL, NSB-5A8T4BL, NSB-5A4T2BL, NSB-5A2T1BL.
A 3-year warranty that is safe for corporate use as well as the NAS itself. You can use the NAS that stores important data in SOHO and companies for a long time with peace of mind.
Uses NAS dedicated HDD. Compared to HDDs for ordinary desktop PCs, it is an HDD that achieves long-term stable operation even when used with NAS that writes frequently.
The HDD tray of the NAS is already installed, so it can be replaced and restored quickly.
Spare drive (2TB) dedicated to NSB-7A4T4BL, NSB-5A8T4BL, NSB-5A4T2BL, NSB-5A2T1BL.
A 3-year warranty that is safe for corporate use as well as the NAS itself. You can use the NAS that stores important data in SOHO and companies for a long time with peace of mind.
Uses NAS dedicated HDD. Compared to HDDs for ordinary desktop PCs, it is an HDD that achieves long-term stable operation even when used with NAS that writes frequently.
The HDD tray of the NAS is already installed, so it can be replaced and restored quickly.
Feature
Specification[Drive used] NAS dedicated HDD
Ulasan Produk
Tidak ada ulasan




















































































































































