ELECOM NAS Spare drive 1TB NSB-7A/5A series

Sebelum PPN:
Rp5.099.900 - Rp11.999.900
Spesifikasi
Form Factor3.5 inch
Included AccessoriesPlease read before use + 1 sheet
InterfaceSATA 6Gb/s
Operating EnvironmentTemperature: 0-40 ° C, Humidity: 5% -95% RH (no condensation)
Storage Temperature Range (°C)-10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a spare drive 1TB dedicated to LinuxNAS BSB-7A4T4RL, NSB-7A4T5BL, NSB-5A4T4RL.
Spare drive (1TB) dedicated to NSB-7A4T4RL, NSB-7A4T5BL, NSB-5A4T4RL.
A 3-year warranty that is safe for corporate use as well as the NAS itself. You can use the NAS that stores important data in SOHO and companies for a long time with peace of mind.
Uses NAS dedicated HDD. Compared to HDDs for ordinary desktop PCs, it is an HDD that achieves long-term stable operation even when used with NAS that writes frequently.
The HDD tray of the NAS is already installed, so it can be replaced and restored quickly.
Feature
Specification
[Drive used] NAS dedicated HDD

Ulasan Produk

Tidak ada ulasan