ELECOM NAS + spare drive + for NSB-75S4R6 series + long-term stable operation + 3-year warranty + EU + RoHS directive compliant (10 substances)
Sebelum PPN:
Rp6.599.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Form Factor | 3.5 inch |
|---|---|
| Included Accessories | Spare drive replacement guide, drive number sticker |
| Interface | SATA |
| Operating Environment | Temperature: 0-40 ° C, Humidity: 20-80% RH (no condensation) |
| Outer Dimensions (mm) | 105 x 180 x 27 (excluding protrusions) |
| Storage Temperature Range (°C) | -10~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a dedicated spare drive for Windows Storage Server 2016 1U rack mount type.
Feature
Specification[Drive used] NAS dedicated HDD
Ulasan Produk
Tidak ada ulasan



















































































































































/bwP113432428-2.jpg)
