ELECOM Mouse Wired Quiet 5 Button M Size Right Hand Antibacterial EX-G

Sebelum PPN:
Rp479.900 - Rp539.900
Spesifikasi
Cable Length (m)About 1.5
Connector ShapeUSB-A plug
Mass (g)Approximately 105 *including cable
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 75 x 114 x 55
Power Supply MethodUSB bus power
Reading methodBlueLED
Sensor[Resolution] 2000DPI
Set ContentsMouse body x 1
SizeM
Suitable ModelsWindows OS, macOS, ChromeOS-equipped machine equipped with a USB port
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13,Chrome OS
Type of ConnectionUSB wired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jointly developed with an orthopedic surgeon, the "EX-G" series is a non-grip mouse that can be used with the natural shape of the hand. Focusing on the muscles that move the wrist and fingers, this wired 5-button mouse minimizes the burden on the body when moving the mouse.
The 5-button mouse "EX-G" was jointly developed with a doctor to achieve the ultimate in grip comfort.
With the cooperation of Dr. Ichiro Miyagawa, Director of Narashinodai Orthopedic Surgery, we focused on the brachioradialis muscle that moves the wrist and the extensor digitorum digitorum, which moves the fingers, and pursued the optimal angle and shape for the muscles of the hand that move the mouse. Did.
Since it can be used by simply placing your hand on it, it does not require excessive force and is comfortable to use, minimizing the burden on both your wrist and fingers.
In order to realize "comfort as if you are not holding it", we have adopted a shape that does not feel the joints. In addition, we aimed for a more advanced grip comfort, such as a seamless operation feeling that makes it easy to access each button.
The "EX-G" series is a certified product of "AskDoctors Evaluation Service", a quality standard evaluation by doctors conducted by M3 Co., Ltd.
99% of 100 doctors evaluated that they would like to recommend this product.
Silent switches developed by Panasonic Corporation are used for the left and right buttons. We have achieved high quietness without compromising the click feeling and durability.
Since there is no annoying clicking sound, you can use it without worrying about operating a computer during a meeting or working early in the morning or at night when working from home.
The antibacterial treatment suppresses the growth of bacteria adhering to the surface of the mouse and keeps it clean. (Antibacterial range: mouse housing, wheel part)
*This product has the ability to suppress or inhibit the growth of bacteria on the surface, and complies with the antibacterial test stipulated by the Japanese Standards Association (JSA).
It is a wired connection type that can be used immediately by inserting the cable into the USB port of the computer without changing the battery.
It is a 5-button type with convenient "Forward" and "Back" buttons when operating websites and folders.
The medium size fits perfectly for people whose length from the tip of the middle finger to the bottom of the palm is 165-180mm.
Equipped with a "Blue LED sensor" that can move the pointer accurately even in environments with small unevenness and dust, you can comfortably operate it on a desk made of wood, resin, glass, notebook, table cloth, etc.
You can customize the buttons to your favorite functions by using the button function assignment software "Elecom Mouse Assistant" that can be downloaded for free.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this is a product that uses paperless instruction manuals, etc. that come with the product.

Ulasan Produk

Tidak ada ulasan