ELECOM Mouse Wired Quiet 3 Button Cable Winding With Thin Storage Pouch Symmetrical Weight 53g

Sebelum PPN:
Rp369.900
Spesifikasi
Cable Length (m)About 0.63
Connector ShapeUSB-A male
Included AccessoriesStorage pouch x 1
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 53 * including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)55.5x103.8x28.0
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Resolution1600 count
SizeM
Suitable ModelsWindows OS, macOS, Chrome OS equipped machine equipped with USB port
Supported OSWindows 11/10/8.1,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,Chrome OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for business people and teleworkers who move a lot. It is a cable winding type "Slint mobile mouse" with a thin design of about 28 mm in thickness, which has a feeling of size and operability that is easy to carry.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan