ELECOM Mouse Wired 5 Button Blue LED Symmetrical Ambidextrous Cable Length 1.5m EPRIM

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)About 1.5
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)About 74.5
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)About 61.5 x 100.0 x 38.0
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows OS equipped with a USB port, macOS equipped machine
Supported OSCompatible with Windows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Android 9-10, Chrome OS. *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-shot connection that can be used immediately just by inserting. A 5-button Blue LED wired mouse that is reasonably priced and equipped with "advance/return" buttons that are convenient for browsing the web, realizing comfortable operability.

Ulasan Produk

Tidak ada ulasan