ELECOM Mouse Wired 3 Button Optical PS/2 Compatible Standard Size EU RoHS Directive Compliant

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.5
ColorWhite
Conform to[VCCI Class B] compliant
Connector ShapePS/2
InterfacePS/2
LED ColorRed
Mass (g)Approximately 77 *including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)60.0x105.0x40.0
Power Supply MethodPS/2 bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution1000 count
SizeM
Suitable ModelsWindows OS equipped machine equipped with PS/2 port
Supported OSWindows 11,Windows 10,Windows 8~8.1,Windows 7(~SP1),Windows Vista(~SP2),Windows XP(SP2~SP3)
Type[Emission light] visible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a standard size optical mouse that has the basic performance of a mouse while being reasonably priced.
It is a PS / 2 compatible model that can be connected to the PS / 2 port of a personal computer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
It is a simple package specification that is environmentally friendly, reduces dust, and facilitates unpacking work.
Obtained the Certified for Windows logo.
It is a product that conforms to the CE standard.
It is a design that has acquired VCCI CLASS B and has less radio interference.
It is a resolution of 1000 counts that can be operated comfortably with smooth operation.
A lightweight standard size model that does not tire your hands even after long-term use, making it ideal for office use.
Equipped with a wheel that has a reliable click feeling, you can comfortably scroll with a web browser or various applications.
There is no need to install a dedicated driver, and you can use it immediately by connecting it to the PS / 2 port of your computer.

Ulasan Produk

Tidak ada ulasan