ELECOM Mouse Wired 3 Button Laser Lightweight Cable Length 1.5m EU RoHS Directive Compliant Chromebook Compliant Certification

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)1.5
ColorWhite
Conform to[VCCI Class B] compliant
Conformed Standard[Laser] Compliant with CLASS 1 based on JIS C6802 and the International Standardization Organization IEC60825-1
Connector ShapeUSB (A) male
InterfaceUSB
Mass (g)Approximately 77 *including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)60.0x105.0x40.0
Power Supply MethodUSB bus power
Rated Voltage (V)5
Resolution1600 count
SizeM
Suitable ModelsWindows OS, macOS, Chrome OS, and PlayStation(R)3 equipped with a USB port
Supported OSWindows 11/10 S/10 Home/10/RT8.1/8.1/7/Vista/XP, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11, Chrome OS, PlayStation(R)3 *Updating to the latest version of each OS or installing a service pack may be required.
Type[Emission light] Invisible wavelength range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight standard size laser mouse ideal for office use.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
It is a simple package specification that is environmentally friendly, reduces dust, and facilitates unpacking work.
It uses a laser sensor that boasts higher accuracy reading performance than conventional optical sensors.
It is a safety design that ensures safety in compliance with CLASS 1 based on JIS C 6802 and the international standardization organization IEC 60825-1.
* However, never observe the laser beam using an optical means such as a microscope or magnifying glass as it may adversely affect the eyes. (Some laser beams are invisible to the naked eye.)
Obtained the Certified for Windows logo.
This product has acquired USB-IF certification.
It is a product that conforms to the CE standard.
It is a design that has acquired VCCI CLASS B and has less radio interference.
The resolution is 1600 counts for smooth operation and comfortable operation.
A lightweight standard size model that does not tire your hands even after long-term use, making it ideal for office use.
Equipped with a wheel that has a reliable click feeling, you can comfortably scroll with a web browser or various applications.
There is no need to install a dedicated driver, and you can use it immediately by connecting it to the USB port of your computer.
We have obtained Chromebook compatibility certification, which is a proof of products that meet the prescribed performance and quality standards set by Google. "Works With Chromebook" is the name of the certification program and logo provided for peripheral devices (accessories) manufactured by third parties for the computer "Chromebook" equipped with Chrome OS provided by Google. ..

Ulasan Produk

Tidak ada ulasan