ELECOM Mouse Wired 3 Button Blue LED Symmetrical Ambidextrous Cable Length 1.5m EPRIM Chromebook Compatible Certification
Spesifikasi
| Cable Length (m) | About 1.5 |
|---|---|
| Conform to | [VCCI Class B] compliant |
| Connector Shape | USB (A) male |
| Included Accessories | User's manual x 1 |
| Interface | USB |
| LED Color | Blue |
| Mass (g) | About 66.5 |
| Number of Buttons | 3 * including wheel buttons |
| Number of Wheels | 1 piece |
| Outer Dimensions, Width W x Depth D x Height H (mm) | About 61.5 x 100.0 x 38.0 |
| Power Supply Method | USB bus power |
| Rated Voltage (V) | 5 |
| Reading method | Optical sensor method |
| Resolution | 1600 count |
| Size | M |
| Suitable Models | Windows OS, macOS, Chrome OS equipped machine equipped with USB port |
| Supported OS | Windows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13, Android 9-10, Chrome OS *Updating to the latest version of each OS or installing a service pack may be required. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
One-shot connection that can be used immediately just by inserting it. A standard 3-button BlueLED wired mouse that realizes reasonable but comfortable operability. It is a product that has acquired Chromebook compatibility certification.
Ulasan Produk
Tidak ada ulasan




















































































































































