ELECOM Mouse Wired 3 Button Blue LED Commercial High Durability EU RoHS Directive Compliant

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)About 1.5
Conform to[VCCI Class B] compliant
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 92 * including cable
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)About 59.6 x 109.7 x 38.9
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows OS-equipped machine equipped with a USB interface
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7 *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a standard size wired 3-button BlueLED mouse that has the basic performance of a mouse.
The left and right buttons are equipped with OMRON's 10 million times high durability switch, which is highly reliable in terms of durability and has a reputation for click feeling.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
This product has acquired USB-IF certification.
It is a product that conforms to the CE standard.
It is a design that has acquired VCCI CLASS B and has less radio interference.
It is equipped with a Blue LED that reflects light more accurately even with small irregularities and dust, and can be used comfortably anywhere.
The resolution is 1600 counts for smooth operation in various operating environments.
A lightweight standard size model that does not tire your hands even after long-term use, making it ideal for office use.
With a symmetrical design that is easy to grip, it can be operated comfortably regardless of whether you are right-handed or left-handed.
Equipped with a wheel that has a reliable click feeling, you can comfortably scroll with a web browser or various applications.
There is no need to install a dedicated driver, and you can use it immediately by connecting it to the USB port of your computer.
It is a model with a warranty period of "3 years" that you can use with confidence.
It is a simple package specification that is environmentally friendly, reduces dust, and facilitates unpacking work.

Ulasan Produk

Tidak ada ulasan