ELECOM Mouse Wired 3 Button Blue LED 3DCAD Heavy Duty Wheelless Symmetrical Ambidextrous

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Included AccessoriesUser's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)Approximately 87.0 *including cable
Number of Buttons3
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 70.5x110.0x38.0
Power Supply MethodUSB bus power
Rated Voltage (V)5
Reading methodOptical sensor method
Resolution600/1200 count
SizeM
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The symmetrical form makes it easy to use regardless of whether you are right-handed or left-handed, even in an environment where an unspecified number of people touch, such as a shared PC. A wheelless wired 3-button BlueLED mouse that uses OMRON's highly durable switches and is convenient for using 3D CAD.

Ulasan Produk

Tidak ada ulasan