ELECOM Monitor light Desk light Monitor hanging type Type-C power supply Daylight color Light bulb color Daylight white Automatic dimming function Black

Sebelum PPN:
Rp1.199.900
Spesifikasi
Brightness (Lm)Approximately 250 to 920 *Theoretical value
Cable Length (m)About 2
ColorBlack
Color Rendering Index (Ra)92~95
Color Temperature (K)2800~6700
Connector Shape[Power input side] USB Type-C(TM) connector
Dimming MethodStepless adjustment (daylight color, light bulb color, daylight white)
Direct illumination (Lx)Approximately 500 to 600 (approximately 50 cm directly below when auto-dimming function is on)
Included AccessoriesInstruction manual, USB-A to USB Type-C (TM) cable * AC charger is not included. Please prepare a USB-A compatible AC charger of 5V/2.0A or higher separately.
Light Emission MethodWide area emission (lighting)
Mass (g)LED light: Approx. 228/Fixing grip: 350
Number of LED (pieces)40+40
Operating Temperature Range (°C)0~40
Outer Dimensions, Width W x Depth D x Height H (mm)LED light: Approx. 490 x 23 x 21/Fixing grip: Approx. 43 x 92 x 88
Rated Input Current (A)1.7
Rated Input Voltage (V)5
Rated Power Input8.5W
Service LifeLighting time: 35100 hours *This does not guarantee the product's lifespan.
Total Luminous Flux (Lm)Approximately 80 to 300* Total luminous flux value by integrating sphere

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an LED light for monitors that illuminates your hands brightly just by hooking it on the display of your desktop computer. Equipped with various functions such as automatic dimming, stepless brightness adjustment, and LED reflected light control. You can work in a comfortable space regardless of the brightness of the room lighting, such as during telework or at night.

Ulasan Produk

Tidak ada ulasan