ELECOM Monaural headphones for TV/Semi-open type/Φ14.2mm driver/Affinity sound/3.0m/Black

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)3
ColorBlack
Included AccessoriesHook-and-loop fastener band x 1
Mass (g)Headphones: Approx. 3/Volume unit: Approx. 5 (excluding cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeSemi-open, in-ear type (monaural/left ear)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your favorite volume even if you are far away. Monaural / one-ear type headphones that can be sealed and prevent sound leakage, allowing you to enjoy TV without worrying about the surroundings.

Ulasan Produk

Tidak ada ulasan