ELECOM Monaural headphones for TV/Earplug type/Φ10mm driver/Affinity sound/High durability cable/3.0m/Black

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)3
ColorBlack
Included AccessoriesEar cap (XS/S/M/L), cord clip x 1, hook-and-loop fastener band x 1
Mass (g)Headphones: Approx. 3/Volume unit: Approx. 5 (excluding cord)
Maximum Input (mW)5
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 3 pole mini plug
Sound Pressure Sensitivity (dB/mW)93
TypeClosed type, earplug type (monaural/ambidextrous)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV-only audio "AFFINITY SOUND" that allows you to enjoy TV at your favorite volume even if you are far away. Monaural / one-ear type headphones that can be sealed and prevent sound leakage, allowing you to enjoy TV without worrying about the surroundings.
"AFFINITY SOUND" is a TV-only audio system that allows you to enjoy TV at your favorite volume without worrying about the surroundings, even at midnight, while doing housework or raising children. One-ear type headphones that allow you to hear the surrounding sounds at the same time, and are earplug-type headphones that can be sealed and prevent sound leakage. Since it is an earplug type with high sound insulation, you can listen clearly at your favorite volume without worrying about the surroundings even at midnight. Ear caps are included so that you can choose the fit. It comes with 4 sizes, which are the general S / M / L sizes plus a smaller XS size. A Φ10mm dynamic driver is used to reproduce well-balanced, flat, high-quality sound. We have adopted a soft long cord that can be wired comfortably even in a large room such as the living room. When not in use, it comes with a cable tie that allows you to bundle and store the cords. It uses a nylon mesh material cord that is hard to get entangled even if it is long, has high durability, and is resistant to disconnection. It comes with a volume controller that allows you to adjust the volume at hand without using a TV remote control. It comes with a cord clip that is convenient to attach to your chest pocket or clothing, so it won't come off even with one ear and can be used comfortably.

Ulasan Produk

Tidak ada ulasan