ELECOM Mini sound bar speaker "behav"

Sebelum PPN:
Rp819.900
Spesifikasi
Applicable StandardBQB
Cable Length (cm)USB (power) cable: Approx. 100/DIA3.5 (audio) cable: Approx. 100
Communication Distance (m)Approx. 10 (forecast)
Communication ProtocolBluetooth Standard Version5.0
Compatible ProfileA2DP
Frequency Band (GHz)2.4 obi
Frequency Characteristic140Hz~20kHz
Included Accessories2 dedicated stands, instruction manual
Input TerminalPower input: USB-A male connector/Signal input: DIA3.5 stereo mini plug
Mass (g)About 370
Maximum Output Power (W)Practical 5 (2.5+2.5)
Outer Dimensions, Width W x Depth D x Height H (mm)230 x 66 x 66 (85 with stand)
OutputBluetooth power class2
ShapeOutput: DIA3.5 stereo mini jack (for headphones) *Not compatible with 4-pole plugs
Speaker UnitDIA43mm full range x 2
Standard[Supported content protection] SCMS-T
Supported CodecsSBC
Various certificationsTELEC
speakerClosed type (passive radiator method)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with both wired and Bluetooth(R), and can be placed either vertically or horizontally. "behav" is a mini sound bar speaker that can be used regardless of the usage scene or connected device.
Feature
Specification
[Maximum registration possible number] 8

Ulasan Produk

Tidak ada ulasan