ELECOM mini HDMI cable HDMI-mini HDMI High speed Slim Ethernet compatible 1.5m Black

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Connector ShapeHDMI plug (Type A/19 pin) - HDMI-mini plug (Type C/19 pin)
PlugGold plate
StandardHDMI (High Speed HDMI Cable with Ethernet) certification
Suitable ModelsHDMI plug (Type A/19 pin) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals; HDMI-mini plug (Type C/19 pin) side: Video cameras, tablets, etc. with HDMI-mini output terminals
Transmission Speed (Gbps)10.2
Type of CableSuper slim type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super-slim type high-speed HDMI cable compatible with Ethernet that transmits video and audio signals digitally at high speed with a single cable. HIGH SPEED with Ethernet certified product. You can connect AV devices with HDMI input terminal (Type A) such as high-definition LCD TVs, plasma TVs, and projectors, and AV devices with HDMI-Mini output terminal (Type C) such as video camera recorders. In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. It supports 3D full HD (1080p x 2 screens) and 4K2K (4096 x 2160 dots). The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), enabling richer color expression. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. A triple shielded cable is used to protect the signal from external noise interference. It uses a twisted pair structure that is less susceptible to external noise.

Ulasan Produk

Tidak ada ulasan