ELECOM Mini HDMI - HDMI conversion cable Slim cable 4K/30Hz HEC/ARC compatible Two-way communication

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)Approx. 1 *not including connector
Cable Thickness (mm)About 4.5
ColorBlack
Connector Shape[1] HDMI plug (Type A, 19 pins), [2] HDMI Mini plug (Type C, 19 pins)
PackageOPP bag with header
PlugGold-plated pins and plugs
ShieldingTriple shield
StandardCertified High-Speed HDMI(R) Cable with Ethernet
Suitable ModelsHDMI plug (Type A, 19 pins) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals. HDMI Mini plug (Type C, 19 pins) side: Video cameras, recorders, etc. with HDMI Mini (Type C, 19 pins) output terminals.
Supported ResolutionMaximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy high-quality sound and high-resolution images on a large screen! This is a high-speed HDMI cable with Ethernet support that can be connected to HDMI(R) Mini ports on devices such as video cameras, and HDMI ports on devices such as TVs and projectors.
This is a certified high-speed HDMI(R) cable with Ethernet that supports resolutions up to 4K/30Hz.
Connect the HDMI Mini (Type C) port of a video camera or recorder to the HDMI (Type A) port of a TV or projector, and enjoy high-quality sound and high-resolution images on a large screen.
*It can be used in both directions. It is also possible to output the video signal input from the HDMI (Type A) port of a computer or other device to a mobile monitor or small projector equipped with an HDMI Mini (Type C) port.
Supports resolutions up to 4K (3840 x 2160px)/30Hz, Full HD (1920 x 1080px)/120Hz.
The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), allowing for richer color expression.
Using a single cable, it not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports HEC (HDMI Ethernet Channel), which enables 100Mbps Ethernet communication.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
It uses a twisted pair structure that is less susceptible to external noise.
It complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan