ELECOM mini HDMI - HDMI conversion adapter 0.2m super slim 4K/30Hz (mini HDMI type C male to HDMI type A female)
Spesifikasi
| Cable Length (m) | Approximately 0.2 * Excluding connector |
|---|---|
| Cable Thickness (mm) | About 3.2 |
| Color | Black |
| Connector Shape | [1] HDMI port (Type A, 19-pin), [2] HDMI Mini plug (Type C, 19-pin) |
| Package | OPP bag with header |
| Plug | Gold-plated pins and plugs |
| Shielding | Triple shield |
| Suitable Models | HDMI(R) port (Type A, 19-pin) side: HDMI cable, HDMI Mini plug (Type C, 19-pin) side: Video camera, recorder, etc. with HDMI Mini (Type C, 19-pin) output terminal |
| Supported Resolution | Maximum 4K(3840x2160px)/30Hz, Full HD(1920x1080px)/120Hz |
| Transmission Speed (Gbps) | 10.2 |
| Type of Cable | Super slim |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When you want to enjoy the videos and photos from your video camera or tablet on a large screen display or TV, this HDMI conversion cable allows you to connect a device with an HDMI(R) Mini port to an HDMI cable.
This is an HDMI conversion cable that allows you to connect devices with HDMI(R) Mini (Type C) ports to HDMI (Type A) cables. It is a super slim type that allows for neat wiring.
You can connect devices with HDMI(R) Mini ports, such as video cameras and tablets, to an HDMI cable. You can enjoy the images you have shot on a large screen, such as a display or TV with an HDMI port.
*It can be used in both directions. The video signal input from the cable connected to the HDMI (Type-A) port of a computer or other device can also be output to a mobile monitor or small projector equipped with an HDMI Mini (Type-C) port.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
The cable length is approximately 20cm.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
This is an HDMI conversion cable that allows you to connect devices with HDMI(R) Mini (Type C) ports to HDMI (Type A) cables. It is a super slim type that allows for neat wiring.
You can connect devices with HDMI(R) Mini ports, such as video cameras and tablets, to an HDMI cable. You can enjoy the images you have shot on a large screen, such as a display or TV with an HDMI port.
*It can be used in both directions. The video signal input from the cable connected to the HDMI (Type-A) port of a computer or other device can also be output to a mobile monitor or small projector equipped with an HDMI Mini (Type-C) port.
We use gold-plated plugs that are resistant to rust and other factors and reduce signal degradation.
It uses a triple shielded cable to protect the signal from external noise interference.
The cable length is approximately 20cm.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































/aqP113431386-2.jpg)
