ELECOM mini Displayport conversion adapter VGA (D-Sub 15 pin)-Mini Displayport
Spesifikasi
| Cable Length (m) | 0.15 |
|---|---|
| Cable Thickness (mm) | DIA6.5 |
| Color | Black |
| Connector Shape | MiniDisplayPort male to D-Sub 15-pin female |
| Shielding | Triple shield |
| Suitable Models | PC with MiniDisplayPort or ThunderboltPort and display projector with D-Sub 15-pin (mini) terminal |
| Supported Resolution | 1920 x 1200dpi (WUXGA) compatible |
| Type of Cable | Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion adapter that can output digital video from a Mini DisplayPort device to a display or projector that has a VGA (D-sub 15pin) connector. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. Uses a triple shielded cable that suppresses external noise interference. It supports a maximum resolution of 1920 x 1200 dots (WUXGA). *Conversion from D-Sub 15pin to Mini DisplayPort is not possible. *It does not support audio output.
Ulasan Produk
Tidak ada ulasan



















































































































































-Mini%20Displayport/a8P113431368-2.jpg)
