ELECOM mini Displayport conversion adapter DVI-mini display port

Sebelum PPN:
Rp449.900
Spesifikasi
Cable Length (m)0.15
Cable Thickness (mm)DIA6.5
ColorBlack
Connector ShapeMini DisplayPort (male) to DVI-I 24+5 pin (female)
ShieldingTriple shield
Suitable ModelsComputers equipped with a Mini DisplayPort or Thunderbolt Port, and displays equipped with a DVI terminal that support digital input (DVI-I/DVI-D cables can be used. DVI analog input is not supported.)
Supported Resolution1920 x 1200dpi (WUXGA) compatible
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DisplayPort to DVI conversion adapter ideal for connecting Mini DisplayPort PCs and displays with DVI digital terminals. Supports 1920 x 1200 dot resolution (WUXGA). By connecting to a display that supports DVI digital input, you can display high-definition, clear images. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. Uses a triple shielded cable that suppresses external noise interference.

Ulasan Produk

Tidak ada ulasan