ELECOM MicroSD Card microSDHC Class 10 UHS-I U1 80MB/s Waterproof IPX7

Sebelum PPN:
Rp239.900 - Rp1.599.900
Spesifikasi
Mass (g)About 0.4
MemoryMicroSDXC
Number of AxisMicroSD
Outer Dimensions (mm)Width 15.0 x Depth 1.0 x Height 11.0
SD speed classClass10
Transfer Speed (MB/s)Read: 80
UHS Speed ClassUHS-I,U1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This microSDXC card is perfect for storing data on smartphones, game consoles, etc. It achieves high-speed data transfer with a maximum read speed of 80MB/s.
This microSD card is compatible with the high-speed interface standard UHS-I/UHS speed class "Class 1" and the SD speed class "Class 10", which guarantees a minimum speed during reading and writing.
Achieves high-speed data transfer of up to 80MB/s read.
Recommended for use with smartphones, tablets, games, etc.
When used with devices that do not support UHS-I, the card is compliant with the SD speed class of "Class 10." Its full performance can be achieved by using it with compatible devices.
*The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
Copyright protection function CPRM is not supported.
It complies with JIS waterproof protection class 7 (IPX7) and is waterproof, so you can rest assured even if it accidentally gets wet when changing the memory card.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
*Minimum guaranteed speed: 10MB/s*Copyright protection function: CPRM not supported

Ulasan Produk

Tidak ada ulasan