ELECOM microSD Card Class10 UHS-I U3 V30 A2 4K microSDXC Read speed up to 95MB/s Waterproof IPX7 SD conversion adapter included

Sebelum PPN:
Rp1.199.900 - Rp2.899.900
Spesifikasi
Conform to[Copyright protection function] CPRM not supported
Included AccessoriesSD conversion adapter x 1
InterfaceMicroSD
Mass (g)About 0.4
Memory CardMicroSDXC
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 15.0x1.0x11.0
SD speed classClass10
Transfer Speed (MB/s)30 (minimum guaranteed) *When using a UHS-I compatible device, read: 95, write: 85
UHS Speed ClassUHS-I U3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for video cameras and Vlog cameras! A 4K compatible microSDXC memory card. Compatible with UHS-I, U3, and V30. With a maximum read speed of 95MB/s and a maximum write speed of 85MB/s, you can handle high-quality, large-capacity data such as 4K quickly and comfortably. Data recovery service is included.
Recommended for video cameras and Vlog cameras! A 4K-compatible microSDXC memory card.
It can handle high-resolution images such as 4K and large volumes of data quickly and comfortably.
It supports UHS-I, a high-speed interface standard.
This microSD card is compatible with the SD speed class "Class10", UHS speed class "Class3", and video speed class "V30", which guarantee the minimum reading and writing speed.
*It can also be used with devices that do not support UHS-I. It will perform at its best when used with a compatible device.
It complies with "Class 2" (A2) of the "Application Performance Class" standard for comfortable use of applications on a memory card, allowing you to use your smartphone more comfortably.
The Application Performance Class is a standard for comfortable use of applications including editing data on a microSD memory card.
microSD memory cards that support the Application Performance Class are not only great for storing data such as maps, photos, videos, music, dictionaries, and documents, but also offer benefits in terms of processing speed for editing and updating data.
*It can also be used with devices that are not A2 compatible. It will perform as it should when used with compatible devices.
Achieves high-speed data transfer of up to 95MB/s read and 85MB/s write.
*The maximum transfer speed is an actual measured value in the manufacturer's environment and is not guaranteed in all environments.
It is compliant with JIS waterproof protection class 7 (IPX7), so you can rest assured that it will not get wet even if you accidentally get it wet when changing the memory card. *SD conversion adapter excluded
Copyright protection function (CPRM) is not supported.
You can use our data recovery service free of charge once during the one-year warranty period.
*The data recovery service does not guarantee that all data will be completely recovered depending on the condition of the product, and the manufacturer cannot be held responsible for any data loss.
An SD conversion adapter is included.
The warranty period is one year, so you can use it with peace of mind.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan