ELECOM Microphone/Clip Microphone Omnidirectional Telework Web Conference Online Class Black

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)1.6
ColorBlack
Directivity[Microphone] Omnidirectional
Frequency Band (Hz)[Microphone] 100-10,000
Input Sensitivity[Microphone] -42db±2db
InterfaceDIA3.5mm stereo mini plug
Mass (g)Approx. 20 (Excluding cable)
Microphone MuteNone
Microphone PartElectret condenser method
Outer Dimensions, Width W x Depth D x Height H (mm)64.7 x 23.5 x 13.4 (excluding cable)
Suitable ModelsEquipped with DIA3.5mm stereo mini jack microphone input terminal and headphone output terminal interface, PC running Windows 10/8.1/7/Vista/XP and AT compatible machine (DOS/V machine) * Macintosh is not supported Hmm.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy chatting without being aware of the feeling of wearing the microphone! A clip-type microphone that you can easily put on your clothes.

Ulasan Produk

Tidak ada ulasan