ELECOM microHDMI cable Premium Super Slim 4K 2K RoHS compliant

Sebelum PPN:
Rp589.900 - Rp599.900
Spesifikasi
Cable Thickness (mm)3.2
ColorBlack
Connector ShapeHDMI(Type-A)-HDMI(Type-D)
PlugGold plate
StandardPremium HDMI Cable (Premium High Speedwith ETHERNET) certified
Suitable ModelsHDMI Type-A side: LCD TVs, plasma TVs, projectors, etc. with HDMI Type-A input terminals; HDMI Type-D side: Digital cameras, smartphones, tablets, etc. with HDMI Type-D (HDMI Micro) output terminals
Transmission Speed (Gbps)18
Type of CableSuper slim type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. 4K / 60Hz compatible Premium HDMI Cable standard certified HDMI Micro cable that can faithfully transmit video and audio signals at high speed with a single cable.
Feature
Specification
THINK ECOLOGY mark

Ulasan Produk

Tidak ada ulasan