ELECOM Micro USB Cable microB-A Environment-Friendly Package Product RoHS Black

Sebelum PPN:
Rp46.900 - Rp139.900
Spesifikasi
ColorBlack
Connector ShapeUSB (A) Male-USB (Micro-B) Male
PlugGold plated pin
StandardUSB 2.0 standard (HI-SPEED mode) compliant
Suitable ModelsUSB (A) male side: PC and charger with USB (A type) terminal, USB (Micro-B) male side: smartphone with USB (Micro-B) terminal, etc.
Transfer Speed (Mbps)480 (max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for smartphone charging and data transfer! USB 2.0
Micro-USB (micro B / micro-B / micro B) cable. An eco-cable that is environmentally friendly with a RoHS directive compliant (10 substances) and environmentally friendly package.
Micro-USB (micro B, micro-B, micro B) that can charge and transfer data by connecting a device such as a smartphone with a USB (Micro B type: male) interface to a computer with a USB (A type: male) interface. ) It is a cable.
Ideal for transferring image files and data files from smartphones to a computer.
It supports high-speed data transfer with a transmission speed of 480 Mbps.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
An eco-friendly USB 2.0 cable that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
An environmentally friendly packaged product that reduces dust and facilitates unpacking work.
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan