ELECOM Micro SD card microSDXC Class10 UHS-I 90MB/s Waterproof (IPX7) Data recovery service 2 years

Sebelum PPN:
Rp619.900 - Rp2.699.900
Spesifikasi
InterfaceMicroSD
Mass (g)About 0.4
Memory CardMicroSDXC
Outer Dimensions, Width W x Depth D x Height H (mm)15x1x11
SD speed classClass10
Transfer Speed (MB/s)10 (minimum guaranteed), read: 90
UHS Speed ClassUHS-I U1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It corresponds to the standard "application performance class" for comfortable use of applications such as saving, editing, and updating data. A microSDXC memory card for smartphones with a maximum read speed of 90MB/s and fast display of images and videos. 2-year long-term warranty for peace of mind, plus data recovery!
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan