ELECOM Micro SD card microSDHC Class4 with SD conversion adapter Smartphone Photo Video Memory card

Sebelum PPN:
Rp139.900 - Rp159.900
Spesifikasi
Included AccessoriesSD conversion adapter x 1
InterfaceMicroSD
Mass (g)About 0.4
Memory CardMicroSDHC
Outer Dimensions, Width W x Depth D x Height H (mm)15x1x11
SD speed classClass4
Transfer Speed (MB/s)4 (minimum guarantee)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micro SDHC memory card that is ideal for storing high-quality photos and videos on mobile phones and smartphones.
Ideal for storing photos, movies, etc. on your smartphone or tablet.
It corresponds to the SD speed class "class 4" that guarantees the minimum speed during reading and writing, and the minimum guaranteed speed during reading and writing is 4MB / s.
It is equipped with a copyright protection function that uses CPRM technology.
Compliant with "JIS waterproof protection class 7 (IPX7)", it is a waterproof specification that is safe even if you accidentally get wet when replacing a memory card. * The conversion adapter is not waterproof.
SD conversion adapter is attached.
The warranty period is "1 year", so you can use it with confidence.

Ulasan Produk

Tidak ada ulasan