ELECOM Micro SD card microSDHC Class10 UHS-I U3 V30 Read maximum 90MB/s Waterproof IPX7 SD conversion adapter included

Sebelum PPN:
Rp1.499.900
Spesifikasi
Included AccessoriesSD conversion adapter
InterfaceMicroSD,UHS-I
Mass (g)Approximately 0.4 (main body)
Memory CardMicroSDXC
Memory Storage (GB)128
Operating Temperature Range (°C)-25~85
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 15.0 x 1.0 x 11.0 (main body)
Performance[X-ray resistant] Compliant with international standard ISO7816-1
Protection ClassCompliant with JIS waterproof protection class 7 (IPX7)
SD speed classClass10
Transfer Speed (MB/s)30 (minimum guaranteed) *When using a UHS-I compatible device, read: 90, write: 80
UHS Speed ClassU3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microSDXC memory card that can record up to 20,000 hours repeatedly. It has excellent durability with an operating temperature range of -25°C to +85°C, waterproof performance that complies with IPX7, and X-ray resistance that complies with ISO7816-1. Suitable for use with action cams, drones and security cameras. It supports video speed class V30 with a maximum reading speed of 90MB/s and a maximum writing speed of 80MB/s, so it is also recommended for shooting in 4K image quality.
Compatible with UHS-I, a high-speed interface standard.
This SD card is compatible with SD Speed Class "Class 10", UHS Speed Class "Class 3", and Video Speed Class "V30", which guarantee a minimum speed during reading and writing.
It achieves high-speed data transfer of up to 90MB/s read and 80MB/s write.
It can also be used with devices that are not UHS-I compatible, but its full performance can be achieved by using it with compatible devices.
The maximum transfer speed is an actual measurement value in the manufacturer's environment and is not guaranteed in all environments.
Its video speed class is V30, so it is also recommended for shooting in 4K quality.
Suitable for use with action cameras, drones and security cameras.
Up to 20,000 hours of repeated recording is possible.
Recording time in Full HD quality.
The amount of video that can be saved depends on the product's capacity.
The waterproof design complies with JIS waterproof protection level 7 (IPX7), so you can rest assured even if it accidentally gets wet when changing the memory card.
Complete waterproofing is not guaranteed. Waterproofing may decrease due to deformation or deterioration over time.
Its X-ray resistance complies with the international standard ISO7816-1, so data will not be affected by X-ray inspections at airports.
Withstands temperatures from -25 to 85°C, making it resistant to both high and low temperatures.
It is shock-resistant and resistant to twisting, bending, and dropping.
It supports A2 of the "Application Performance Class" standard, which allows for smooth use of applications on memory cards, allowing you to use your device more comfortably.
The Application Performance Class is a standard for comfortable use of applications, including editing data on an SD memory card. Application Performance Class not only improves the speed of saving data such as maps, photos, videos, music, dictionaries, and documents, but also improves the processing speed of editing and updating data.
It can be used with devices that are not A2 compatible. It will perform to its full potential when used with compatible devices.
It is equipped with a copyright protection function that uses CPRM technology.
The warranty period is one year, so you can use it with peace of mind.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan