ELECOM Micro SD card microSDHC Class10 UHS-I U3 V30 Read maximum 90MB/s Waterproof IPX7 SD conversion adapter included

Sebelum PPN:
Rp969.900
Spesifikasi
Included AccessoriesSD conversion adapter
InterfaceMicroSD,UHS-I
Mass (g)Approximately 0.4 (main body)
Memory CardMicroSDXC
Memory Storage (GB)64
Operating Temperature Range (°C)-25~85
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 15.0 x 1.0 x 11.0 (main body)
Performance[X-ray resistant] Compliant with international standard ISO7816-1
Protection ClassCompliant with JIS waterproof protection class 7 (IPX7)
SD speed classClass10
Transfer Speed (MB/s)30 (minimum guaranteed) *When using a UHS-I compatible device, read: 90, write: 50
UHS Speed ClassU3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microSDXC memory card that can record up to 10,000 hours repeatedly. It has excellent durability with an operating temperature range of -25°C to +85°C, waterproof performance that complies with IPX7, and X-ray resistance that complies with ISO7816-1. Suitable for use with action cams, drones and security cameras. It supports video speed class V30 with a maximum reading speed of 90MB/s and a maximum writing speed of 50MB/s, so it is also recommended for shooting in 4K image quality.
Compatible with UHS-I, a high-speed interface standard.
This is an SD card that is compatible with the SD speed class "Class10", the UHS speed class "Class3", and the video speed class "V30", which guarantees the lowest reading and writing speeds.
Achieves high-speed data transfer of up to 90MB/s for reading and 50MB/s for writing.
It can also operate on devices that do not support UHS-I. The original performance is demonstrated by using it with compatible equipment.
The maximum transfer speed is an actual value measured based on the manufacturer's environment, and is not guaranteed in all environments.
It has a video speed class of V30, so it is also recommended for shooting in 4K quality.
Suitable for use with action cams, drones and security cameras.
Up to 10,000 hours of repeated recording is possible.
Recordable time in full HD image quality.
The length of video that can be saved depends on the capacity of the product.
The waterproof design complies with JIS Waterproof Protection Class 7 (IPX7), so you don't have to worry about it even if it accidentally gets wet when replacing a memory card.
Complete waterproofing is not guaranteed. Waterproof performance may decrease due to deformation or deterioration over time.
It has X-ray resistance that complies with the international standard ISO7816-1, so data will not be affected by airport X-ray inspections.
It has a temperature resistance of -25 to 85°C and is resistant to high and low temperatures.
Shock resistant to withstand twisting, bending, and dropping.
Compatible with the A2 "Application Performance Class" standard for comfortably using applications on memory cards, allowing you to use the device more comfortably.
Application Performance Class is a standard for comfortably using applications that include data editing on SD memory cards. The application performance class provides benefits not only in the storage of data such as maps, photos, videos, music, dictionaries, and documents, but also in the processing speed of data editing and updating.
It can also operate on non-A2 compatible devices. The original performance is demonstrated by using it with compatible equipment.
Equipped with a copyright protection function that uses CPRM technology.
The warranty period is 1 year, so you can use it with confidence.
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to reduce waste, this product has been made paperless with the instruction manual included with the product.
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan