ELECOM Micro SD Card Class10 UHS-I U3 V30 A2 microSDHC Read speed up to 90MB/s Waterproof IPX7 High durability model

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
Conform to[Copyright protection function] CPRM not supported
Included AccessoriesSD conversion adapter x 1
InterfaceMicroSD
Mass (g)About 0.4
Memory CardMicroSDXC
Operating Temperature Range (°C)-25~85
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 15.0x1.0x11.0
SD speed classClass10
Transfer Speed (MB/s)30 (minimum guaranteed) *When using a UHS-I compatible device, read: 90
UHS Speed ClassUHS-I U3
Video Speed ClassV30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be prepared for emergencies while driving! This is a microSDXC memory card for dashcams. This highly durable model can be used safely even in harsh car environments. It is also recommended for security and surveillance cameras, network cameras, etc.
Feature
Specification
[Application Performance Class] A2

Ulasan Produk

Tidak ada ulasan