ELECOM Micro SD card Class10 [UHS-I U1] With SD conversion adapter Waterproof (IPX7) High speed data transfer micro memory card
Spesifikasi
| Included Accessories | SD conversion adapter x 1 |
|---|---|
| Interface | MicroSD |
| Mass (g) | About 0.4 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 15x1x11 |
| SD speed class | Class10 |
| Transfer Speed (MB/s) | 10 (minimum guaranteed), read: 30 |
| UHS Speed Class | UHS-I U1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A UHS-I compatible microSD memory card that achieves high-speed data transfer of up to 30MB/s readout, ideal for storing high-quality photos and videos on mobile phones and smartphones.
Ulasan Produk
Tidak ada ulasan



















































































































































%20High%20speed%20data%20transfer%20micro%20memory%20card/03P113431003-5.jpg)
