ELECOM micro HDMI cable HDMI-micro HDMI 4K compatible High speed Ethernet compatible RoHS 1.5m Black

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (m)1.5
Cable Thickness (mm)About 4.4
ColorBlack
Connector ShapeHDMI (Type A, 19 pins)-HDMI Micro (Type D, 19 pins)
PlugGold plate
StandardHDMI (High Speed HDMI Cable with Ethernet) certification
Suitable ModelsHDMI (Type A, 19 pins) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals; HDMI (Type D, 19 pins) side: Devices with HDMI-Micro output terminals
Transmission Speed (Gbps)10.2
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 3D video transmission and ARC (Audio Return Channel)! In addition to video and audio signals, 100 Mbps Ethernet communication is realized, and it can be connected to the "HDMI-Micro output terminal (Type D)", HIGH SPEED with Ethernet certified "Ethernet compatible HIGH SPEED HDMI-Micro cable". HIGH SPEED with Ethernet certified "HIGH SPEED HDMI-Micro Cable for Ethernet (Category 2)" that supports 4K2K and 3D Full HD. You can connect AV devices with HDMI input terminal (Type A) such as high-definition LCD TVs, plasma TVs, and projectors to devices with HDMI-Micro output terminal (Type D). In addition to high-speed transmission of video and audio signals in digital format, a single cable enables two-way communication of Ethernet signals. It supports HEC (HDMI Ethernet Channel), which realizes 100Mbps Ethernet communication. Supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers. The color depth supports from the conventional 24bit (Full Color) to 30/36/48bit (Deep Color), enabling richer color expression. A gold-plated plug that is resistant to rust and suppresses signal degradation is used. A triple shielded cable is used to protect the signal from external noise interference. A metal shell connector that reduces noise is also used for the connector. It uses a twisted pair structure that is less susceptible to external noise. Conforms (10 substances) to the EU's "RoHS Directive (Restrictions on Use of Specified Hazardous Substances for Electrical and Electronic Equipment)".

Ulasan Produk

Tidak ada ulasan