ELECOM Memory leader writer with microSD dedicated USB3.0 strap

Sebelum PPN:
Rp319.900
Spesifikasi
Applicable Media[SD Memory Cards] TransFlash, microSD, microSDHC (Class 2 to 10/UHS-I), microSDXC
ColorBlack
Connector ShapeUSB [A] (male) x 1
Data Packet RateUSB3.0 Super Speed/5Gbps (theoretical value), USB2.0 High Speed/480Mbps (theoretical value)
Included AccessoriesUser's Manual
InterfaceUSB3.0 (Operates with USB 2.0 compatibility when the USB 2.0 interface is connected)
Mass (g)About 4
Number of Slots (pieces)1
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)About 14.7 x 29.5 x 7.3
Power Supply Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed data backup with microSD. A USB3.0 compatible microSD dedicated memory card reader that is ideal for transferring data from tablets and smartphones to a computer.

Ulasan Produk

Tidak ada ulasan