ELECOM Memory leader writer for exclusive use of tablet smartphone

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (mm)Approx. 70 (excluding connectors)
ColorBlack
Connector ShapeUSB [microB] (male) x 1
Data Packet RateUSB2.0 High Speed Mode/480Mbps (theoretical value)
Included AccessoriesInstruction manual
InterfaceUSB2.0
Number of Slots (pieces)3
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 63 x 24 x 12 (excluding cable)
Power Supply Voltage (V)5
Supported OSAndroid 4.0 or later (with host functionality), Windows 11/10, macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can read and write data from various memory cards on your tablet or smartphone.
Equipped with a USB [microB] connector. Compatible with SDXC memory cards and can read and write various media.
Compatible with major media. Equipped with an access lamp. USB bus power drive.

Ulasan Produk

Tidak ada ulasan