ELECOM Magnetic Charging Cable, USB-C 60W PD Compatible, Detachable Connector, Built-in Breaker

Sebelum PPN:
Rp299.900 - Rp319.900
Spesifikasi
Communication StandardHi-Speed USB(USB2.0)
Connector ShapeUSB Type-C(TM) Plug - USB Type-C Plug
PlugGold plated pin
Suitable ModelsAC chargers, mobile batteries, computers, smartphones, tablets, etc. with USB Type-C ports
Supported Transfer Speed (Mbps)Maximum 480 * Theoretical value
USBPower Delivery compatible: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attaches securely to your device for easy connection and charging! This USB Type-C cable features a detachable USB Type-CTM connector on one side that securely connects with magnets. The cable can be attached and detached with a single touch, even while the end is still inserted into your smartphone or other device. This eliminates the need to plug and unplug the cable when charging, reducing strain on the device and connector for longer, more comfortable use. The connector also features a built-in circuit breaker, protecting your device from short circuits even if dust or other particles get in.
This USB Type-C cable features a detachable USB Type-CTM connector on one side that securely connects using magnetic force. The cable can be attached and detached with a single touch, even while the connector is still inserted into a smartphone or other device. This eliminates the need to plug and unplug the cable when charging, and reduces strain on the device and connector, allowing for longer, more comfortable use.
You can connect a smartphone or tablet with a USB Type-C port to a computer, charger, mobile battery, or other device with a USB Type-C port to charge or transfer data.
Equipped with Thermal Protection for Cable. A built-in breaker in the connector detects high temperatures and overcurrent and cuts off the current. This protects the device from short circuits, heat, and fire caused by unintentional connections due to foreign objects or water droplets. It can then be used again once the temperature returns to normal.
*If the product is dirty or has water droplets on it, it may overheat. Please clean it before use and use it in a clean, dry state.
*If the magnetic connector and cable are misaligned, heat may be generated. Please make sure they are attached correctly before use.
*Check the magnetic connector periodically when inserting and removing it.
*Do not use near magnetic cards, pacemakers, or other items that are easily affected by magnetism. Magnetic force may cause the watch to malfunction.
*If fine particles with magnetic properties such as iron powder adhere to the product, they may become impossible to remove.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The current value supplied will vary depending on the performance of the computer and AC charger you use.
*The connected device must support USB Power Delivery.
It supports Hi-Speed USB (USB 2.0) data transfer speeds of up to 480 Mbps. *Theoretical value
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
The connector is printed with specifications such as standards and power rating, so you can see the product specifications at a glance.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
DisplayPort Alternate Mode support: No Twisted pair cable (communication line): Yes Supported voltage/current: Max. 20V/3A (60W)

Ulasan Produk

Tidak ada ulasan