Spesifikasi
| Cable Length (m) | Approx. 0.1 *including connector |
|---|---|
| Connector Shape | Lightning male -3.5mm 4 pole stereo mini jack |
| Package | PET folding box |
| Suitable Models | Smartphones and tablets that support audio output from the Lightning connector. *Audio transmission from DIA3.5 to Lightning is not supported. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Highly durable type that is resistant to disconnection. A conversion cable that can convert the Lightning connector to a Φ3.5mm earphone jack, which is resistant to disconnection due to the nylon mesh cable and high-density wiring structure.
Ulasan Produk
Tidak ada ulasan



















































































































































/igP113429664-3.jpg)
