ELECOM Lightning MicroSD Card Reader for iPhone iPad with Type-C Adapter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable Media[SD Memory Cards] TransFlash, microSD, microSDHC (Class 2/4/6/10/UHS-I), microSDXC (UHS-I)
Cable Length (cm)PC connection cable: approx. 9.5 (excluding connector)
ColorWhite
Connector ShapeMain unit: Lightning, USB Micro-B; PC connection cable: USB 2.0 Micro-B to USB 2.0 Standard-A; Conversion adapter: USB 2.0 USB Type-C(TM) (USB-C(TM)) to USB 2.0 Standard-A
Included Accessories1 x USB cable for connecting to a computer, 1 x USB Type-C(TM) conversion adapter
InterfaceUSB2.0/USB1.1
Number of Slots (pieces)1
Operating Temperature/Humidity Range5-40 °C/30-80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 18 x 32.5 x 7.9 (excluding protruding parts)
Supported OSRequires iOS 16/15/14.2 or later, iPadOS 16/15/14.2 or later, Windows 11/Windows 10, macOS Ventura 13/macOS Monterey 12/macOS Big Sur 11.0/macOS Catalina 10.15. *Updates to the latest version of each OS or installation of a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader equipped with a Lightning connector that allows you to directly exchange data such as photos, music, and videos between your iPhone / iPad and microSD card without using a computer.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan