ELECOM Lightning cable Type-C-Lightning 1m

Sebelum PPN:
Rp339.900
Spesifikasi
Connector Shape[1] Lightning connector (male)
Length (m)1.0 * Does not include connector
Main applicationYou can connect a computer or charger with a USB-C(TM) terminal to an iPhone, iPad, iPod, Magic Keyboard, Magic Mouse, or Magic Trackpad with a Lightning connector to charge and transfer data.
PackageBag + sticker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A color USB-C to Lightning cable that matches the 24-inch iMac.
It is possible to connect a computer equipped with a USB-C terminal to an iPhone / iPad / iPod / Magic Keyboard / Magic Mouse / Magic Trackpad equipped with Lightning.
Charging and data transfer is possible by connecting a computer with a USB-C (TM) terminal and a charger to an iPhone / iPad / iPod / Magic Keyboard / Magic Mouse / Magic Trackpad equipped with a Lightning connector.
* High-speed charging is possible when using a USB Power Delivery compatible model released after i Phone 8 and a USB Power Delivery compatible charger.
* I Pad can be charged if the computer has a USB-C (TM) terminal that supports USB PD or Thunder bolt.
* USB-C (TM) -equipped i Pad can supply power to Lightning-equipped terminals.

Ulasan Produk

Tidak ada ulasan