ELECOM Lightning Cable C-Lightning PD Compatible Soft Slim Connector Certified Product USB Type C Lightning Smartphone Tablet

Sebelum PPN:
Rp339.900 - Rp419.900
Spesifikasi
Connector Shape[1] Lightning connector (male)
Main applicationYou can connect a computer or charger with a USB-C(TM) terminal to an iPhone, iPad, or iPod with a Lightning connector to charge and transfer data.
PackagePET folding box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a soft cable that is soft and easy to handle.
Connect an iPhone equipped with a Lightning connector to a computer or charger equipped with a USB-C port,
A USB-C to Lightning cable that supports fast charging of iPhone that can charge and transfer data.
* High-speed charging is possible when using a Power Delivery compatible model released after iPhone 8 and a charger compatible with the Power Delivery standard.
* IPad can be charged if the computer has a USB-C terminal that supports Power Delivery or Thunderbolt.
* Not compatible with USB-C equipped iPad.

Ulasan Produk

Tidak ada ulasan