ELECOM Lightning Cable C-Lightning PD Compatible Semi-Durable Disconnection-Resistant Certified Product USB Type-C Lightning Smartphone Tablet

Sebelum PPN:
Rp329.900 - Rp459.900
Spesifikasi
Connector Shape[1] Lightning connector (male)
Main applicationYou can connect a computer or charger with a USB-C(TM) terminal to an iPhone, iPad, or iPod with a Lightning connector to charge and transfer data.
PackagePET folding box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beautiful and strong. Uses a newly designed slim durable cable that is durable and does not easily break.
Connect an iPhone equipped with a Lightning connector to a computer or charger equipped with a USB-C port,
Durable USB-C to Lightning cable for charging and data transfer.
* High-speed charging is possible when using a Power Delivery compatible model released after iPhone 8 and a charger compatible with the Power Delivery standard.
* IPad can be charged if the computer has a USB-C terminal that supports Power Delivery or Thunderbolt.
* Not compatible with USB-C equipped iPad.

Ulasan Produk

Tidak ada ulasan