ELECOM Lightning Cable C-Lightning Certified USB Type C Lightning Smartphone Tablet

Sebelum PPN:
Rp309.900 - Rp339.900
Spesifikasi
Connector Shape[1] Lightning connector (male), [2] USB-C(TM) connector (male)
Main applicationYou can connect a computer or charger with a USB-C(TM) terminal to an iPhone, iPad, or iPod with a Lightning connector to charge and transfer data.
PackageBag + sticker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports fast charging of iPhone. A USB-C to Lightning cable that allows you to charge and transfer data by connecting an iPhone equipped with a Lightning connector to a computer or charger equipped with a USB-C port.
A USB-C to Lightning cable that connects an iPhone / iPod / iPad equipped with a Lightning connector to a computer equipped with a USB-C port for charging and data transfer. It does not support charging of USB-C equipped iPad. It is possible to supply power from a USB-C-equipped iPad to a Lightning-equipped device. You can also charge from a household outlet by connecting to a charger with a compatible USB-C port. It supports fast charging of iPhone. High-speed charging is possible for computers and chargers with a USB-C port that support Power Delivery or Thunderbolt. Uses gold-plated pins that are resistant to rust and suppress signal deterioration. It is a product that can be used with confidence with Apple's regular license "Made for iPhone / iPad / iPod". Stable data communication is possible, and you can continue to use it even if you update iOS to the latest version.
* High-speed charging is possible when using a Power Delivery compatible model released after iPhone 8 and a Power Delivery compatible charger. * IPad can be charged if the computer has a USB-C terminal that supports Power Delivery or Thunderbolt. * It is possible to supply power from a USB-C-equipped iPad to a Lightning-equipped device.

Ulasan Produk

Tidak ada ulasan